Motion
UC218-56
Ball Insert Bearing - Cylindrical Bore, 3-1/2 in ID, Set Screw Locking
MI ITEM #03774230
MFR #UC218-56
Your Price$602.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 3-1/2 in ID, Set Screw Locking
MI ITEM #03774230
MFR #UC218-56

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$602.74/each(List $755.43)

Overview

Mfr description
UC218-56 3-1/2 SET SCREW BRG

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    3.7813 in
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    21500 lbf
  • Radial Static Load Capacity
    16100 lbf
  • Bearing Material
    AISI 52100 Steel
  • Seal Type
    Contact with Slinger
  • Series
    UC200
  • Manufacturer Product Page
  • UPC_NO
    0808250263196
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought