Motion
UC320
Ball Insert Bearing - Cylindrical Bore, 100 mm ID, Set Screw Locking
Mi Item #03774244
MFR #UC320
Price$2,019.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 100 mm ID, Set Screw Locking
Mi Item #03774244
MFR #UC320

Mfr description
UC320 100MM SET SCREW BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,019.31/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Inner Ring Width  
    108 mm
  • Outer Ring Width  
    54 mm
  • Outside Diameter  
    215 mm
  • Overall Width
    108 mm

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    17700 kgf
  • Radial Static Load Capacity
    14300 kgf
  • Seal Type
    Contact with Slinger
  • Series
    UC300
  • UPC_NO
    0808250276615
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)