Motion
UC320-64
Ball Insert Bearing - Cylindrical Bore, 4 in ID, Set Screw Locking
MI ITEM #03774245
MFR #UC320-64
Price$2,019.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 4 in ID, Set Screw Locking
MI ITEM #03774245
MFR #UC320-64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,019.31/each

Specifications

Dimensions

  • Bore Diameter  
    4 in
  • Inner Ring Width  
    4.2520 in
  • Outer Ring Width  
    2.1260 in
  • Outside Diameter  
    8.4646 in

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    39000 lbf
  • Radial Static Load Capacity
    31500 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UC300
  • UPC_NO
    0808250276639

Overview

Mfr description
UC320-64 4 SET SCREW BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought