Motion
UC324
Ball Insert Bearing - Cylindrical Bore, 120 mm ID, Set Screw Locking
MI ITEM #03774248
MFR #UC324
Price$2,529.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 120 mm ID, Set Screw Locking
MI ITEM #03774248
MFR #UC324

Mfr description
UC324 120MM SET SCREW BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,529.66/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Inner Ring Width  
    126 mm
  • Outer Ring Width  
    64 mm
  • Outside Diameter  
    260 mm
  • Overall Width
    126 mm

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    21100 kgf
  • Radial Static Load Capacity
    18900 kgf
  • Seal Type
    Contact with Slinger
  • Series
    UC300
  • UPC_NO
    0808250278916

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)