Motion
UCC202
Ball Bearing Cartridge - 15 mm Bore , 72 mm OD, 20 mm Housing Width, Cast Iron, Set Screw, Normal Duty
MI ITEM #03774251
MFR #UCC202
List Price$90.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 15 mm Bore , 72 mm OD, 20 mm Housing Width, Cast Iron, Set Screw, Normal Duty
MI ITEM #03774251
MFR #UCC202

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$90.10/each for your price

Overview

Mfr description
UCC202 15MM CARTRIDGE

Specifications

  • Bore Diameter
  • Outside Diameter
  • Housing Width
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Housing ID
    C204
  • Duty Type
    Normal Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Inner Ring Width
  • Radial Dynamic Load Capacity
    1310 kgf
  • Seal Type
    Contact with Slinger
  • Lubrication Type
    Lubrication Fitting
  • Bearing Material
    AISI 52100 Steel
  • Series
    UCC200
  • Replacement Bearing
    UC202
  • UPC_NO
    0808250108749
  • Weight
    1.16 lbs
  • Shaft Diameter
    15 mm
  • Product Type
    Ball Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought