Motion
UCC203
Ball Bearing Cartridge - 17 mm Bore , 72 mm OD, 20 mm Housing Width, Cast Iron, Set Screw, Normal Duty
Mi Item #03774252
MFR #UCC203
Price$90.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 17 mm Bore , 72 mm OD, 20 mm Housing Width, Cast Iron, Set Screw, Normal Duty
Mi Item #03774252
MFR #UCC203

Mfr description
UCC203 17MM CARTRIDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.10/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Housing Width  
    20 mm
  • Inner Ring Width  
    31 mm
  • Outside Diameter  
    72 mm
  • Shaft Diameter
    17 mm
  • Weight
    1.14 lbs

Details

  • Bearing Material
    AISI 52100 Steel
  • Duty Type
    Normal Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    C204
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    1310 kgf
  • Replacement Bearing
    UC203
  • Seal Type
    Contact with Slinger
  • Series
    UCC200
  • UPC_NO
    0808250108756
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)