Motion
UCC211
Ball Bearing Cartridge - 55 mm Bore , 125 mm OD, 35 mm Housing Width, Cast Iron, Set Screw, Normal Duty
MI ITEM #03774258
MFR #UCC211
Price$218.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 55 mm Bore , 125 mm OD, 35 mm Housing Width, Cast Iron, Set Screw, Normal Duty
MI ITEM #03774258
MFR #UCC211

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$218.51/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Housing Width  
    35 mm
  • Inner Ring Width  
    55.6 mm
  • Outside Diameter  
    125 mm
  • Shaft Diameter
    55 mm
  • Weight
    4.68 lbs

Details

  • Bearing Material
    AISI 52100 Steel
  • Duty Type
    Normal Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    C211
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    4400 kgf
  • Replacement Bearing
    UC211
  • Seal Type
    Contact with Slinger
  • Series
    UCC200
  • UPC_NO
    0808250200535

Overview

Mfr description
UCC211 55MM CARTRIDGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought