Motion
UCECH213
Hanger Ball Bearing Unit - 65 mm ID, 171 mm OD, Cast Iron, Set Screw Collar
MI ITEM #03774272
MFR #UCECH213
Your Price$441.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hanger Ball Bearing Unit - 65 mm ID, 171 mm OD, Cast Iron, Set Screw Collar
MI ITEM #03774272
MFR #UCECH213

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$441.92/each(List $609.85)

Overview

Mfr description
UCECH213 65MM HANGER BRG

Specifications

  • Bore Diameter
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Outside Diameter
    171 mm
  • Overall Width
  • Bearing Material
    AISI 52100 Steel
  • Radial Dynamic Load Capacity
    5850 kgf
  • Radial Static Load Capacity
    4100 kgf
  • Thread Size
    PF1-1/2
  • Thread Length
    32 mm
  • Seal Type
    Contact with Slinger
  • Series
    UCECH200
  • Replacement Bearing
    UC213
  • UPC_NO
    0808250285013
  • Product Type
    Hanger Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought