Motion
UCECH214
Hanger Ball Bearing Unit - 70 mm ID, 171 mm OD, Cast Iron, Set Screw Collar
Mi Item #03774273
MFR #UCECH214
Price$745.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hanger Ball Bearing Unit - 70 mm ID, 171 mm OD, Cast Iron, Set Screw Collar
Mi Item #03774273
MFR #UCECH214

Mfr description
UCECH214 70MM HANGER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$745.21/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter
    171 mm
  • Overall Width  
    171 mm
  • Thread Length
    32 mm
  • Thread Size
    PF1-1/2

Details

  • Bearing Material
    AISI 52100 Steel
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Product Type
    Hanger Ball Bearing Units
  • Radial Dynamic Load Capacity
    6350 kgf
  • Radial Static Load Capacity
    4500 kgf
  • Replacement Bearing
    UC214
  • Seal Type
    Contact with Slinger
  • Series
    UCECH200
  • UPC_NO
    0808250285020
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)