Motion
UCECH215-48

AMI BEARINGS INC
UCECH215-48

Hanger Ball Bearing Unit - 3.0000 in ID, 6.7500 in OD, Cast Iron, Set Screw Collar
Mi Item #03774275
MFR #UCECH215-48
Price$580.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCECH215-48

Hanger Ball Bearing Unit - 3.0000 in ID, 6.7500 in OD, Cast Iron, Set Screw Collar
Mi Item #03774275
MFR #UCECH215-48

Mfr description
UCECH215-48 3 HANGER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$580.27/each

Specifications

Dimensions

  • Bore Diameter  
    3 in
  • Outside Diameter
    6.7500 in
  • Overall Width  
    6.7500 in
  • Thread Length
    1.2500 in
  • Thread Size
    PF1-1/2

Details

  • Bearing Material
    AISI 52100 Steel
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Product Type
    Hanger Ball Bearing Units
  • Radial Dynamic Load Capacity
    14900 lbf
  • Radial Static Load Capacity
    10800 lbf
  • Replacement Bearing
    UC215-48
  • Seal Type
    Contact with Slinger
  • Series
    UCECH200
  • UPC_NO
    0808250266999
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)