Motion
UCLC209
Ball Bearing Cartridge - 45 mm Bore , 111.1 mm OD, 36.5 mm Housing Width, Cast Iron, Set Screw, Normal Duty
MI ITEM #03774327
MFR #UCLC209
List Price$199.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 45 mm Bore , 111.1 mm OD, 36.5 mm Housing Width, Cast Iron, Set Screw, Normal Duty
MI ITEM #03774327
MFR #UCLC209

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$199.52/each for your price

Overview

Mfr description
UCLC209 45MM CARTRIDGE

Specifications

  • Bore Diameter
  • Outside Diameter
  • Housing Width
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Duty Type
    Normal Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Inner Ring Width
  • Radial Dynamic Load Capacity
    3350 kgf
  • Seal Type
    Contact with Slinger
  • Lubrication Type
    Lubrication Fitting
  • Bearing Material
    AISI 52100 Steel
  • Series
    UCLC200
  • Replacement Bearing
    UC209
  • UPC_NO
    0808250326501
  • Product Type
    Ball Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought