Motion
UCSP214-44
Pillow Block Ball Bearing Unit - 2.7500 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #03774385
MFR #UCSP214-44
Price$859.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2.7500 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #03774385
MFR #UCSP214-44

Mfr description
UCSP214-44 2-3/4 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$859.61/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.7500 in
  • Base Width
    3-3/8 in
  • Bolt Center To Center Length
    9.3750 to 10.6250 in
  • Bolt Size
    3/4
  • Bore Diameter
    2.7500 in
  • Bore Inside Diameter
    2.7500 in
  • Housing Width
    3.3750 in
  • Inner Race Width
    2.9370 in
  • Inside Diameter
    2.7500 in
  • Length
    12.6250 in
  • Overall Height
    7.1250 in
  • Overall Length
    12.6250 in
  • Overall Width
    3.4375 in
  • Shaft Diameter
    2.7500 in
  • Weight
    20.9 lbs
  • Width
    3.3750 in, 85.72 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC214-44
  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    SP214
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    14000 lbf
  • Radial Static Load Capacity
    9900 lbf
  • Replacement Bearing
    UC214-44
  • Seal Type
    Contact with Slinger
  • Series
    UCSP200
  • Shaft Attachment
    Set Screw
  • UPC_NO
    0808250273379
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)