Motion
UCSP215
Pillow Block Ball Bearing Unit - 75 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #03774386
MFR #UCSP215
Price$1,024.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 75 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #03774386
MFR #UCSP215

Mfr description
UCSP215 75MM PILLOW BLOCK
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,024.02/each

Specifications

Dimensions

  • Base Height
    3.7480 in
  • Base To Bore Centerline
    3.7480 in
  • Base Width
    85.7 mm
  • Bolt Center To Center Length
    235 mm to 273 mm
  • Bolt Hole Diameter
    0.8740 in, 22.19 mm
  • Bolt Size
    M20
  • Bore Diameter
    75 mm
  • Bore Inside Diameter
    2.9530 in | 75 mm
  • Bore Length
    77.79 mm
  • Housing Dimensions
    330.18 x 85.70 x 182.59 mm
  • Housing Width
    3.3740 in
  • Inner Race Width
    3.0630 in
  • Inside Diameter
    2.9530 in, 75 mm
  • Length
    13.0000 in, 330.19 mm
  • Length Through Bore
    3.0630 in
  • Max Bolt Hole Spacing
    10.7480 in
  • Min Bolt Hole Spacing
    9.2520 in
  • Outer Diameter Type
    Spherical
  • Overall Length
    330.20 mm
  • Overall Width
    87.4 mm
  • Shaft Diameter
    2.9530 in, 75 mm
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    23.8 lbs
  • Width
    3.3740 in, 85.70 mm

Details

  • Additional Details
    Normal Duty | Wide Inner Ring | AISI 52100 Steel | Cast Iron
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC215
  • Bearing Type
    Set Screw Locking
  • Bore Type
    Round
  • Compatible Frame Series
    UCSP200
  • Compatible Frame Type
    Pillow Block
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    235 to 273 mm
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Configuration
    2 Bolt
  • Housing Construction
    Solid
  • Housing ID
    SP215
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Includes
    Lubrication Fitting
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCSP215
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    AISI 52100 Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    6750 kgf
  • Radial Static Load Capacity
    4900 kgf
  • Relubricatable
    Yes
  • Replacement Bearing
    UC215
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal Type
    Contact with Slinger
  • Self Aligning
    Yes
  • Series
    UCSP200
  • Shaft Attachment
    Set Screw Locking
  • Type
    Set Screw Locking Unit
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250274444
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)