Motion
UCT204
Take-Up Ball Bearing Unit - Side Mount, 20 mm Bore, Cast Iron Housing, Set Screw Collar, 12 mm Slot
MI ITEM #03774396
MFR #UCT204
Price$47.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - Side Mount, 20 mm Bore, Cast Iron Housing, Set Screw Collar, 12 mm Slot
MI ITEM #03774396
MFR #UCT204

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$47.30/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Hole Diameter
    51 mm
  • Housing Width
    76 mm
  • Inner Ring Width
    31 mm
  • Overall Height
    89 mm
  • Overall Length
    94 mm
  • Slot Spacing  
    51 mm
  • Weight
    1.65 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    UCT204
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250106493
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    1310 kgf
  • Seal Type
    Contact with Slinger
  • Series
    UCT200
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250106493

Overview

Mfr description
UCT204 20MM TAKE-UP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought