Motion
UCT212-36
Take-Up Ball Bearing Unit - Side Mount, 2.2500 in Bore, Cast Iron Housing, Set Screw Collar, 0.8594 in Slot
Mi Item #03774413
MFR #UCT212-36
Price$284.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - Side Mount, 2.2500 in Bore, Cast Iron Housing, Set Screw Collar, 0.8594 in Slot
Mi Item #03774413
MFR #UCT212-36

Mfr description
UCT212-36 2-1/4 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$284.76/each

Specifications

Dimensions

  • Bore Diameter  
    2-1/4 in
  • Overall Height
    5.7500 in
  • Overall Length
    7.6406 in
  • Slot Spacing  
    4.0156 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCT212-36
  • Manufacturer Upc Number
    0808250331048
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    11800 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UCT200
  • Unit Type
    Side Mount
  • UPC_NO
    0808250331048
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)