Motion
UCT213-40
Take-Up Ball Bearing Unit - Side Mount, 2.5000 in Bore, Cast Iron Housing, Set Screw Collar, 1.0313 in Slot
MI ITEM #03774415
MFR #UCT213-40
Your Price$260.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - Side Mount, 2.5000 in Bore, Cast Iron Housing, Set Screw Collar, 1.0313 in Slot
MI ITEM #03774415
MFR #UCT213-40

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$260.12/each(List $403.44)

Overview

Mfr description
UCT213-40 2-1/2 TAKE-UP

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Seal Type
    Contact with Slinger
  • Overall Length
    8.1875 in
  • Overall Height
    6.5781 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    UCT200
  • Type Of Bearing
    Ball Bearing
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    UCT213-40
  • Manufacturer Upc Number
    0808250331062
  • UPC_NO
    0808250331062
  • Radial Dynamic Load Capacity
    12900 lbf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought