Motion
UCT215-47
Take-Up Ball Bearing Unit - Side Mount, 2.9375 in Bore, Cast Iron Housing, Set Screw Collar, 1.0313 in Slot
Mi Item #03774416
MFR #UCT215-47
Price$427.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - Side Mount, 2.9375 in Bore, Cast Iron Housing, Set Screw Collar, 1.0313 in Slot
Mi Item #03774416
MFR #UCT215-47

Mfr description
UCT215-47 2-15/16 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$427.87/each

Specifications

Dimensions

  • Bore Diameter  
    2-15/16 in
  • Overall Height
    6.5781 in
  • Overall Length
    9.1406 in
  • Slot Spacing  
    4.7656 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCT215-47
  • Manufacturer Upc Number
    0808250331079
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    14900 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UCT200
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250331079
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)