Motion
UCX15
Ball Insert Bearing - Cylindrical Bore, 75 mm ID, Set Screw Locking
Mi Item #03774422
MFR #UCX15
Price$336.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 75 mm ID, Set Screw Locking
Mi Item #03774422
MFR #UCX15

Mfr description
UCX15 75MM SET SCREW BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$336.78/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Inner Ring Width  
    82.6 mm
  • Outer Ring Width  
    32 mm
  • Outside Diameter  
    140 mm
  • Overall Width
    3.2500 in

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    7400 kgf
  • Radial Static Load Capacity
    5400 kgf
  • Seal Type
    Contact with Slinger
  • Series
    UCX00
  • UPC_NO
    0808250238606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)