Motion
UCX16
Ball Insert Bearing - Cylindrical Bore, 80 mm ID, Set Screw Locking
Mi Item #03774423
MFR #UCX16
Price$500.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 80 mm ID, Set Screw Locking
Mi Item #03774423
MFR #UCX16

Mfr description
UCX16 80MM SET SCREW BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$500.51/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Inner Ring Width  
    85.7 mm
  • Outer Ring Width  
    34 mm
  • Outside Diameter  
    150 mm
  • Overall Width
    3.3750 in

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    8500 kgf
  • Radial Static Load Capacity
    6300 kgf
  • Seal Type
    Contact with Slinger
  • Series
    UCX00
  • UPC_NO
    0808250249435
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)