Motion
UCX17
Ball Insert Bearing - Cylindrical Bore, 85 mm ID, Set Screw Locking
Mi Item #03774424
MFR #UCX17
Price$483.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 85 mm ID, Set Screw Locking
Mi Item #03774424
MFR #UCX17

Mfr description
UCX17 85MM SET SCREW BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$483.21/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Inner Ring Width  
    96 mm
  • Outer Ring Width  
    36 mm
  • Outside Diameter  
    160 mm
  • Overall Width
    96 mm

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    9750 kgf
  • Radial Static Load Capacity
    7300 kgf
  • Seal Type
    Contact with Slinger
  • Series
    UCX00
  • UPC_NO
    0808250257515
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)