Motion
UCX20
Ball Insert Bearing - Cylindrical Bore, 100 mm ID, Set Screw Locking
MI ITEM #03774425
MFR #UCX20
Price$867.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 100 mm ID, Set Screw Locking
MI ITEM #03774425
MFR #UCX20

Mfr description
UCX20 100MM SET SCREW BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$867.90/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Inner Ring Width  
    117.5 mm
  • Outer Ring Width  
    42 mm
  • Outside Diameter  
    190 mm
  • Overall Width
    4.6250 in

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    13700 kgf
  • Radial Static Load Capacity
    10700 kgf
  • Seal Type
    Contact with Slinger
  • Series
    UCX00
  • UPC_NO
    0808250272655

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)