Motion
UE204-12
Ball Insert Bearing - Cylindrical Bore, 3/4 in ID, Accu-Loc Locking
MI ITEM #03774428
MFR #UE204-12
Your Price$90.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 3/4 in ID, Accu-Loc Locking
MI ITEM #03774428
MFR #UE204-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$90.17/each(List $96.99)

Overview

Mfr description
UE204-12 3/4 ACCU-LOC BRG

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Accu-Loc
  • Radial Dynamic Load Capacity
    2890 lbf
  • Radial Static Load Capacity
    1500 lbf
  • Bearing Material
    AISI 52100 Steel
  • Seal Type
    Contact with Slinger
  • Series
    UE200
  • Manufacturer Product Page
  • UPC_NO
    0808250110049
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text