Motion
UE205
Ball Insert Bearing - Cylindrical Bore, 25 mm ID, Accu-Loc Locking
MI ITEM #03774429
MFR #UE205
Price$64.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 25 mm ID, Accu-Loc Locking
MI ITEM #03774429
MFR #UE205

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$64.41/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Inner Ring Width  
    35.4 mm
  • Outer Ring Width  
    17 mm
  • Outside Diameter  
    52 mm

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Accu-Loc
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    1430 kgf
  • Radial Static Load Capacity
    800 kgf
  • Seal Type
    Contact with Slinger
  • Series
    UE200
  • UPC_NO
    0808250110681

Overview

Mfr description
UE205 25MM ACCU-LOC BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought