Motion
UE207-22
Ball Insert Bearing - Cylindrical Bore, 1-3/8 in ID, Accu-Loc Locking
MI ITEM #03774438
MFR #UE207-22
Your Price$128.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 1-3/8 in ID, Accu-Loc Locking
MI ITEM #03774438
MFR #UE207-22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$128.19/each(List $176.89)

Overview

Mfr description
UE207-22 1-3/8 ACCU-LOC BRG

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Accu-Loc
  • Radial Dynamic Load Capacity
    5820 lbf
  • Radial Static Load Capacity
    3460 lbf
  • Bearing Material
    AISI 52100 Steel
  • Seal Type
    Contact with Slinger
  • Series
    UE200
  • Manufacturer Product Page
  • UPC_NO
    0808250139507
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text