Motion
UEC204
Ball Bearing Cartridge - 20 mm Bore , 72 mm OD, 20 mm Housing Width, Cast Iron, Accu-Loc, Normal Duty
MI ITEM #03774449
MFR #UEC204
List Price$136.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 20 mm Bore , 72 mm OD, 20 mm Housing Width, Cast Iron, Accu-Loc, Normal Duty
MI ITEM #03774449
MFR #UEC204

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$136.14/each for your price

Overview

Mfr description
UEC204 20MM CARTRIDGE

Specifications

  • Bore Diameter
  • Outside Diameter
  • Housing Width
  • Housing Material
    Cast Iron
  • Locking Device
    Accu-Loc
  • Housing ID
    C204
  • Duty Type
    Normal Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Inner Ring Width
  • Radial Dynamic Load Capacity
    1310 kgf
  • Seal Type
    Contact with Slinger
  • Lubrication Type
    Lubrication Fitting
  • Bearing Material
    AISI 52100 Steel
  • Series
    UEC200
  • Replacement Bearing
    UE204
  • UPC_NO
    0808250122790
  • Weight
    1.25 lbs
  • Shaft Diameter
    20 mm
  • Product Type
    Ball Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text