Motion
UEC210
Ball Bearing Cartridge - 50 mm Bore , 120 mm OD, 33 mm Housing Width, Cast Iron, Accu-Loc, Normal Duty
MI ITEM #03774455
MFR #UEC210
Price$327.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 50 mm Bore , 120 mm OD, 33 mm Housing Width, Cast Iron, Accu-Loc, Normal Duty
MI ITEM #03774455
MFR #UEC210

Mfr description
UEC210 50MM CARTRIDGE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$327.84/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Housing Width  
    33 mm
  • Inner Ring Width  
    52.6 mm
  • Outside Diameter  
    120 mm
  • Shaft Diameter
    50 mm
  • Weight
    4.86 lbs

Details

  • Bearing Material
    AISI 52100 Steel
  • Duty Type
    Normal Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    C210
  • Housing Material
    Cast Iron
  • Locking Device
    Accu-Loc
  • Lubrication Type
    Lubrication Fitting
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    3600 kgf
  • Radial Static Load Capacity
    2370 kgf
  • Replacement Bearing
    UE210
  • Seal Type
    Contact with Slinger
  • Series
    UEC200
  • UPC_NO
    0808250209873

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)