Motion
UEECH204-12

AMI BEARINGS INC
UEECH204-12

Hanger Ball Bearing Unit - 0.7500 in ID, 2.7500 in OD, Cast Iron, Accu-Loc Collar
MI ITEM #03774459
MFR #UEECH204-12
Your Price$97.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEECH204-12

Hanger Ball Bearing Unit - 0.7500 in ID, 2.7500 in OD, Cast Iron, Accu-Loc Collar
MI ITEM #03774459
MFR #UEECH204-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$97.52/each(List $134.57)

Overview

Mfr description
UEECH204-12 3/4 HANGER BRG

Specifications

  • Bore Diameter
  • Housing Material
    Cast Iron
  • Locking Device
    Accu-Loc
  • Outside Diameter
    2.7500 in
  • Overall Width
  • Bearing Material
    AISI 52100 Steel
  • Radial Dynamic Load Capacity
    2890 lbf
  • Radial Static Load Capacity
    1500 lbf
  • Thread Size
    PF3/4
  • Thread Length
    0.7500 in
  • Seal Type
    Contact with Slinger
  • Series
    UEECH200
  • Replacement Bearing
    UE204-12
  • UPC_NO
    0808250122479
  • Product Type
    Hanger Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text