Motion
UEECH205-14

AMI BEARINGS INC
UEECH205-14

Hanger Ball Bearing Unit - 0.8750 in ID, 2.7500 in OD, Cast Iron, Accu-Loc Collar
Mi Item #03774461
MFR #UEECH205-14
Price$139.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEECH205-14

Hanger Ball Bearing Unit - 0.8750 in ID, 2.7500 in OD, Cast Iron, Accu-Loc Collar
Mi Item #03774461
MFR #UEECH205-14

Mfr description
UEECH205-14 7/8 HANGER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.27/each

Specifications

Dimensions

  • Bore Diameter  
    7/8 in
  • Outside Diameter
    2.7500 in
  • Overall Width  
    2.7500 in
  • Thread Length
    0.7500 in
  • Thread Size
    PF3/4

Details

  • Bearing Material
    AISI 52100 Steel
  • Housing Material
    Cast Iron
  • Locking Device
    Accu-Loc
  • Product Type
    Hanger Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1780 lbf
  • Replacement Bearing
    UE205-14
  • Seal Type
    Contact with Slinger
  • Series
    UEECH200
  • UPC_NO
    0808250123216
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)