Motion
UEECH207
Hanger Ball Bearing Unit - 35 mm ID, 92 mm OD, Cast Iron, Accu-Loc Collar
MI ITEM #03774467
MFR #UEECH207
Your Price$163.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hanger Ball Bearing Unit - 35 mm ID, 92 mm OD, Cast Iron, Accu-Loc Collar
MI ITEM #03774467
MFR #UEECH207

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$163.94/each(List $226.24)

Overview

Mfr description
UEECH207 35MM HANGER BRG

Specifications

  • Bore Diameter
  • Housing Material
    Cast Iron
  • Locking Device
    Accu-Loc
  • Outside Diameter
    92 mm
  • Overall Width
  • Bearing Material
    AISI 52100 Steel
  • Radial Dynamic Load Capacity
    2640 kgf
  • Radial Static Load Capacity
    1570 kgf
  • Thread Size
    PF3/4
  • Thread Length
    19 mm
  • Seal Type
    Contact with Slinger
  • Series
    UEECH200
  • Replacement Bearing
    UE207
  • UPC_NO
    0808250162376
  • Product Type
    Hanger Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text