Motion
UEECH208
Hanger Ball Bearing Unit - 40 mm ID, 96 mm OD, Cast Iron, Accu-Loc Collar
MI ITEM #03774470
MFR #UEECH208
List Price$232.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hanger Ball Bearing Unit - 40 mm ID, 96 mm OD, Cast Iron, Accu-Loc Collar
MI ITEM #03774470
MFR #UEECH208

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$232.20/each for your price

Overview

Mfr description
UEECH208 40MM HANGER BRG

Specifications

  • Bore Diameter
  • Housing Material
    Cast Iron
  • Locking Device
    Accu-Loc
  • Outside Diameter
    96 mm
  • Overall Width
  • Bearing Material
    AISI 52100 Steel
  • Radial Dynamic Load Capacity
    2990 kgf
  • Radial Static Load Capacity
    1830 kgf
  • Thread Size
    PF3/4
  • Thread Length
    19 mm
  • Seal Type
    Contact with Slinger
  • Series
    UEECH200
  • Replacement Bearing
    UE208
  • UPC_NO
    0808250166237
  • Product Type
    Hanger Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text