Motion
UEECH210-32

AMI BEARINGS INC
UEECH210-32

Hanger Ball Bearing Unit - 2.0000 in ID, 4.5000 in OD, Cast Iron, Accu-Loc Collar
MI ITEM #03774475
MFR #UEECH210-32
List Price$322.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEECH210-32

Hanger Ball Bearing Unit - 2.0000 in ID, 4.5000 in OD, Cast Iron, Accu-Loc Collar
MI ITEM #03774475
MFR #UEECH210-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$322.58/each for your price

Overview

Mfr description
UEECH210-32 2 HANGER BRG

Specifications

  • Bore Diameter
  • Housing Material
    Cast Iron
  • Locking Device
    Accu-Loc
  • Outside Diameter
    4.5000 in
  • Overall Width
  • Bearing Material
    AISI 52100 Steel
  • Radial Dynamic Load Capacity
    7940 lbf
  • Radial Static Load Capacity
    5220 lbf
  • Thread Size
    PF1
  • Thread Length
    0.8125 in
  • Seal Type
    Contact with Slinger
  • Series
    UEECH200
  • Replacement Bearing
    UE210-32
  • UPC_NO
    0808250226634
  • Product Type
    Hanger Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text