Motion
UEHPL205W
Hanger Ball Bearing Unit - 25 mm ID, 74 mm OD, PBT Thermoplastic, Accu-Loc Collar
MI ITEM #03774539
MFR #UEHPL205W
List Price$237.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hanger Ball Bearing Unit - 25 mm ID, 74 mm OD, PBT Thermoplastic, Accu-Loc Collar
MI ITEM #03774539
MFR #UEHPL205W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$237.39/each for your price

Overview

Mfr description
UEHPL205W 25MM HANGER BRG

Specifications

  • Bore Diameter
  • Housing Material
    PBT Thermoplastic
  • Locking Device
    Accu-Loc
  • Outside Diameter
    74 mm
  • Bearing Material
    AISI 52100 Steel
  • Radial Dynamic Load Capacity
    1430 kgf
  • Radial Static Load Capacity
    800 kgf
  • Thread Size
    1/2 - 13 UNC
  • Seal Type
    Contact with Slinger
  • Series
    UEHPL200W
  • Replacement Bearing
    UE205
  • UPC_NO
    0808250168088
  • Product Type
    Hanger Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text