Motion
UET205
Take-Up Ball Bearing Unit - Side Mount, 25 mm Bore, Cast Iron Housing, Accu-Loc Collar, 12 mm Slot
Mi Item #03774633
MFR #UET205
Price$86.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - Side Mount, 25 mm Bore, Cast Iron Housing, Accu-Loc Collar, 12 mm Slot
Mi Item #03774633
MFR #UET205

Mfr description
UET205 25MM TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.16/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Hole Diameter
    51 mm
  • Housing Width
    76 mm
  • Overall Height
    89 mm
  • Overall Length
    97 mm
  • Slot Spacing  
    51 mm
  • Weight
    2.03 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Accu-Loc
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    UET205
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250118465
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    1430 kgf
  • Seal Type
    Contact with Slinger
  • Series
    UET200
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250118465
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)