Motion
UET207
Take-up Ball Bearing Unit - Side Mount, 35 mm Bore, Cast Iron Housing, Accu-Loc Collar, Normal Duty, 0.6300 in, 16 mm Slot
Mi Item #03774636
MFR #UET207
Price$213.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-up Ball Bearing Unit - Side Mount, 35 mm Bore, Cast Iron Housing, Accu-Loc Collar, Normal Duty, 0.6300 in, 16 mm Slot
Mi Item #03774636
MFR #UET207

Mfr description
UET207 35MM TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$213.02/each

Specifications

Dimensions

  • Body Width
    2.5200 in, 64 mm
  • Bore Diameter  
    35 mm
  • Inner Ring Width
    1.7280 in, 43.89 mm
  • Overall Height
    102 mm
  • Overall Length
    129 mm
  • Overall Width
    1.6300 in, 41.39 mm
  • Shaft Diameter
    1.3780 in, 35 mm
  • Slot Spacing  
    64 mm
  • Slot Width  
    0.6300 in, 16 mm
  • Weight
    3.9 lbs, 1.769 kg

Details

  • Bearing Series
    UET200
  • Duty Type
    Normal Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Accu-Loc
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UET207
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250156399
  • Material
    Cast Iron
  • Mounting Type
    Take-Up
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    2640 kgf
  • Replacement Bearing
    UE207
  • Seal Type
    Contact with Slinger
  • Series
    UET200
  • Shaft Attachment
    Concentric Collar
  • Unit Type
    Side Mount
  • UPC_NO
    0808250156399
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)