Motion
UET209
Take-Up Ball Bearing Unit - Side Mount, 45 mm Bore, Cast Iron Housing, Accu-Loc Collar, 16 mm Slot
MI ITEM #03774638
MFR #UET209
Your Price$192.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - Side Mount, 45 mm Bore, Cast Iron Housing, Accu-Loc Collar, 16 mm Slot
MI ITEM #03774638
MFR #UET209

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$192.47/each(List $265.60)

Overview

Mfr description
UET209 45MM TAKE-UP

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Housing Material
    Cast Iron
  • Locking Device
    Accu-Loc
  • Hole Diameter
    83 mm
  • Seal Type
    Contact with Slinger
  • Overall Length
    144 mm
  • Housing Width
    102 mm
  • Overall Height
    117 mm
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    UET200
  • Type Of Bearing
    Ball Bearing
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    UET209
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    0808250177936
  • UPC_NO
    0808250177936
  • Weight
    5.74 lbs
  • Radial Dynamic Load Capacity
    3350 kgf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text