Motion
UET210
Take-up Ball Bearing Unit - Side Mount, 50 mm Bore, Cast Iron Housing, Accu-Loc Collar, Normal Duty, 0.6300 in, 16 mm Slot
Mi Item #03774639
MFR #UET210
Price$281.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-up Ball Bearing Unit - Side Mount, 50 mm Bore, Cast Iron Housing, Accu-Loc Collar, Normal Duty, 0.6300 in, 16 mm Slot
Mi Item #03774639
MFR #UET210

Mfr description
UET210 50MM TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$281.09/each

Specifications

Dimensions

  • Body Width
    3.3860 in, 86 mm
  • Bore Diameter  
    50 mm
  • Inner Ring Width
    2.0710 in, 52.60 mm
  • Overall Height
    117 mm
  • Overall Length
    149 mm
  • Shaft Diameter
    1.9690 in, 50 mm
  • Size Code
    210
  • Slot Spacing  
    86 mm
  • Slot Width  
    0.6300 in, 16 mm
  • Weight
    6.2 lbs, 2.812 kg

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UET200
  • Duty Type
    Normal Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Accu-Loc
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UET210
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250190188
  • Material
    Cast Iron
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    3600 kgf
  • Replacement Bearing
    UE210
  • Seal Type
    Contact with Slinger
  • Series
    UET200
  • Shaft Attachment
    Concentric Collar
  • Unit Type
    Side Mount
  • UPC_NO
    0808250190188
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)