Motion
UET212
Take-up Ball Bearing Unit - Side Mount, 60 mm Bore, Cast Iron Housing, Accu-Loc Collar, Normal Duty
MI ITEM #03774641
MFR #UET212
Price$390.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-up Ball Bearing Unit - Side Mount, 60 mm Bore, Cast Iron Housing, Accu-Loc Collar, Normal Duty
MI ITEM #03774641
MFR #UET212

Mfr description
UET212 60MM TAKE-UP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$390.65/each

Specifications

Dimensions

  • Body Width
    4.0000 in, 102 mm
  • Bore Diameter  
    60 mm
  • Bore Length
    2.6220 in, 66.59 mm
  • Inner Ring Width
    2.6220 in, 66.59 mm
  • Length Through Bore
    2.6220 in, 66.59 mm
  • Overall Height
    146 mm
  • Overall Length
    194 mm
  • Overall Width
    2.5200 in, 64 mm
  • Shaft Diameter
    2.3620 in, 60 mm
  • Size Code
    212
  • Slot Spacing  
    102 mm
  • Take Up Frame Size
    T212
  • Weight
    12.38 lbs, 5.615 kg

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UET200
  • Duty Type
    Normal Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Relubricatable
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Accu-Loc
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UET212
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250226344
  • Material
    Cast Iron
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    5350 kgf
  • Relubricatable
    True
  • Replacement Bearing
    UE212
  • Seal Type
    Contact with Slinger
  • Series
    UET200
  • Shaft Attachment
    Concentric Collar
  • Unit Type
    Side Mount
  • UPC_NO
    0808250226344

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)