Motion
UG211-34
Ball Insert Bearing - Cylindrical Bore, 2-1/8 in ID, Eccentric Collar Locking
MI ITEM #03774681
MFR #UG211-34
List Price$183.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 2-1/8 in ID, Eccentric Collar Locking
MI ITEM #03774681
MFR #UG211-34

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$183.57/each for your price

Overview

Mfr description
UG211-34 2-1/8 ECCENTRIC COLLAR BRG

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Radial Dynamic Load Capacity
    9700 lbf
  • Radial Static Load Capacity
    6610 lbf
  • Bearing Material
    AISI 52100 Steel
  • Seal Type
    Contact with Slinger
  • Series
    UG200
  • Manufacturer Product Page
  • UPC_NO
    0808250141289
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought