Motion
UGAKH209-28

AMI BEARINGS INC
UGAKH209-28

Pillow Block Ball Bearing Unit - 1.7500 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #03774704
MFR #UGAKH209-28
Price$336.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UGAKH209-28

Pillow Block Ball Bearing Unit - 1.7500 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #03774704
MFR #UGAKH209-28

Mfr description
UGAKH209-28 1-3/4 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$336.80/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.3125 in
  • Base Width
    2.598 in
  • Bolt Center Diameter
    5.5000 to 6.7500 in
  • Bolt Center To Center Length
    5.5000 to 6.7500 in
  • Bolt Size
    5/8
  • Bore Diameter
    1.7500 in
  • Bore Inside Diameter
    1.7500 in
  • Bore Length
    2.2188 in
  • Housing Width
    2.5980 in
  • Inside Diameter
    1.7500 in
  • Length
    8.7500 in
  • Length Through Bore
    2.2188 in
  • Overall Height
    4.5670 in
  • Overall Length
    8.7500 in
  • Overall Width
    2.6719 in
  • Shaft Diameter
    1.7500 in
  • Weight
    7.82 lbs
  • Width
    2.5980 in, 65.98 mm

Details

  • Additional Details
    Eccentric Collar Locking
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UG209-28
  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing ID
    AKH209
  • Housing Material
    Cast Iron
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    7420 lbf
  • Radial Static Load Capacity
    4610 lbf
  • Replacement Bearing
    UG209-28
  • Seal Type
    Contact with Slinger
  • Series
    UGAKH200
  • Shaft Attachment
    Eccentric Collar
  • UPC_NO
    0808250201921
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)