Motion
UGT204
Take-Up Ball Bearing Unit - Side Mount, 20 mm Bore, Cast Iron Housing, Eccentric Collar, 12 mm Slot
MI ITEM #03774783
MFR #UGT204
Price$61.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - Side Mount, 20 mm Bore, Cast Iron Housing, Eccentric Collar, 12 mm Slot
MI ITEM #03774783
MFR #UGT204

Mfr description
UGT204 20MM TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.17/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Overall Height
    89 mm
  • Overall Length
    94 mm
  • Slot Spacing  
    51 mm

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UGT204
  • Manufacturer Upc Number
    0808250107476
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    1310 kgf
  • Seal Type
    Contact with Slinger
  • Series
    UGT200
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250107476

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)