Motion
UK205
Ball Insert Bearing - Cylindrical Bore, 25 mm ID, Standard Duty, Adapter Mount Locking
MI ITEM #03774796
MFR #UK205
Your Price$52.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 25 mm ID, Standard Duty, Adapter Mount Locking
MI ITEM #03774796
MFR #UK205

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$52.88/each(List $54.41)

Overview

Mfr description
UK205 ADAPTER SLEEVE BRG NO ADAPTER

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    23 mm
  • Outer Ring Width
  • Duty Type
    Standard Duty
  • Inner Ring Width
  • Locking Device
    Adapter Mounted
  • Radial Dynamic Load Capacity
    1430 kgf
  • Radial Static Load Capacity
    800 kgf
  • Bearing Material
    AISI 52100 Steel
  • Seal Type
    Contact with Slinger
  • Series
    UK200
  • Manufacturer Upc Number
    0808250312818
  • UPC_NO
    0808250312818
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought