Motion
UK206
Ball Insert Bearing - Cylindrical Bore, 30 mm ID, Standard Duty, Adapter Mount Locking
MI ITEM #03774797
MFR #UK206
Price$47.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 30 mm ID, Standard Duty, Adapter Mount Locking
MI ITEM #03774797
MFR #UK206

Mfr description
UK206 ADAPTER SLEEVE BRG NO ADAPTER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.20/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Inner Ring Width  
    26 mm
  • Outer Ring Width  
    19 mm
  • Outside Diameter  
    62 mm
  • Overall Width
    26 mm

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Standard Duty
  • Locking Device
    Adapter Mounted
  • Manufacturer Upc Number
    0808250312825
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2000 kgf
  • Radial Static Load Capacity
    1150 kgf
  • Seal Type
    Contact with Slinger
  • Series
    UK200
  • UPC_NO
    0808250312825

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)