Motion
UK213
Ball Insert Bearing - Cylindrical Bore, 65 mm ID, Standard Duty, Adapter Mount Locking
Mi Item #03774802
MFR #UK213
Price$196.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 65 mm ID, Standard Duty, Adapter Mount Locking
Mi Item #03774802
MFR #UK213

Mfr description
UK213 ADAPTER SLEEVE BRG NO ADAPTER
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$196.15/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Inner Ring Width  
    38 mm
  • Outer Ring Width  
    27 mm
  • Outside Diameter  
    120 mm
  • Overall Width
    38 mm

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Standard Duty
  • Locking Device
    Adapter Mounted
  • Manufacturer Upc Number
    0808250312924
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    5850 kgf
  • Radial Static Load Capacity
    4100 kgf
  • Seal Type
    Contact with Slinger
  • Series
    UK200
  • UPC_NO
    0808250312924
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)