Motion
UK307
Ball Insert Bearing - Cylindrical Bore, 3-7/16 in ID, Standard Duty, Adapter Mount Locking
Mi Item #03774808
MFR #UK307
Price$100.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 3-7/16 in ID, Standard Duty, Adapter Mount Locking
Mi Item #03774808
MFR #UK307

Mfr description
UK307 ADAPTER SLEEVE BRG NO ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.72/each

Specifications

Dimensions

  • Bore Diameter  
    3-7/16 in
  • Inner Ring Width  
    31 mm
  • Outer Ring Width  
    25 mm
  • Outside Diameter  
    80 mm
  • Overall Width
    31 mm

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Standard Duty
  • Locking Device
    Adapter Mounted
  • Manufacturer Upc Number
    0808250313020
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    3400 kgf
  • Radial Static Load Capacity
    1960 kgf
  • Seal Type
    Contact with Slinger
  • Series
    UK300
  • UPC_NO
    0808250313020
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)