Motion
UK309
Ball Insert Bearing - Cylindrical Bore, 45 mm ID, Standard Duty, Adapter Mount Locking
Mi Item #03774810
MFR #UK309
Price$114.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 45 mm ID, Standard Duty, Adapter Mount Locking
Mi Item #03774810
MFR #UK309

Mfr description
UK309 ADAPTER SLEEVE BRG NO ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.61/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Inner Ring Width  
    37 mm
  • Outer Ring Width  
    30 mm
  • Outside Diameter  
    100 mm
  • Overall Width
    37 mm

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Standard Duty
  • Locking Device
    Adapter Mounted
  • Manufacturer Upc Number
    0808250313068
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    5250 kgf
  • Radial Static Load Capacity
    3000 kgf
  • Seal Type
    Contact with Slinger
  • Series
    UK300
  • UPC_NO
    0808250313068
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)