Motion
UKP217+H2317

AMI BEARINGS INC
UKP217+H2317

Pillow Block Ball Bearing Unit - 75 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #03774889
MFR #UKP217+H2317
Price$648.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKP217+H2317

Pillow Block Ball Bearing Unit - 75 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #03774889
MFR #UKP217+H2317

Mfr description
UKP217+H2317 75MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$648.13/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.7480 in
  • Base Width
    83 mm
  • Bolt Center To Center Length
    236 mm to 260 mm
  • Bolt Hole Diameter
    0.9840 in, 25 mm
  • Bolt Size
    M20
  • Bore Diameter
    75 mm
  • Bore Inside Diameter
    2.9530 in | 75 mm
  • Bore Length
    82 mm
  • Housing Width
    3.2280 in
  • Inside Diameter
    2.9530 in, 75 mm
  • Length Through Bore
    3.2280 in
  • Max Bolt Hole Spacing
    10.2360 in
  • Min Bolt Hole Spacing
    9.2910 in
  • Overall Height
    187 mm
  • Overall Length
    310 mm
  • Overall Width
    83 mm
  • Shaft Diameter
    2.9530 in, 75 mm
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    28.21 lbs
  • Width
    3.2680 in, 83 mm

Details

  • Adapter Sleeve
    Yes
  • Adapter Sleeve Part Number
    H2317
  • Additional Details
    Wide Inner Ring | Relubricatable
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UK217+H2317
  • Bearing Type
    Adapter Sleeve Mount
  • Bore Type
    Round
  • Compatible Frame Series
    UKP200+H
  • Compatible Frame Type
    UKP
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    236 to 260 mm
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    P217T
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Includes
    Adapter Sleeve, Lubrication Fitting
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Tapered Adapter Sleeve Lock
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    8500 kgf
  • Radial Static Load Capacity
    6300 kgf
  • Relubricatable
    Yes
  • Replacement Bearing
    UK217+H2317
  • Seal Type
    Contact with Slinger
  • Series
    UKP200+H
  • Shaft Attachment
    Adapter Sleeve Mount
  • Type
    Adapter Mounted
  • Type Of Bearing
    Adapter Sleeve Mount
  • UPC_NO
    0808250269242
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)