Motion
UKP217+HA2317

AMI BEARINGS INC
UKP217+HA2317

Pillow Block Ball Bearing Unit - 2.9375 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #03774890
MFR #UKP217+HA2317
Price$894.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKP217+HA2317

Pillow Block Ball Bearing Unit - 2.9375 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #03774890
MFR #UKP217+HA2317

Mfr description
UKP217+HA2317 2-15/16 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$894.42/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.7500 in
  • Base Width
    3-1/4 in
  • Bolt Center To Center Length
    9.2813 to 10.2188 in
  • Bolt Hole Diameter
    0.7500 in
  • Bolt Size
    3/4
  • Bore Diameter
    2.9375 in
  • Bore Inside Diameter
    2.9375 in
  • Housing Width
    3.2500 in
  • Inner Race Width
    3.2280 in
  • Inside Diameter
    2.9375 in
  • Length
    12.1875 in
  • Overall Height
    7.3750 in
  • Overall Length
    12.1875 in
  • Overall Width
    3.2500 in
  • Shaft Diameter
    2.9375 in
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    28.21 lbs
  • Width
    3.2500 in, 82.59 mm

Details

  • Adapter Sleeve
    Yes
  • Adapter Sleeve Part Number
    HA2317
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UK217+HA2317
  • Bearing Type
    Adapter Sleeve Mount
  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing ID
    P217T
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Includes
    Adapter Sleeve
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Adapter Sleeve Mount
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    18700 lbf
  • Radial Static Load Capacity
    13900 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    UK217+HA2317
  • Seal Type
    Contact with Slinger
  • Series
    UKP200+H
  • Shaft Attachment
    Adapter Sleeve Mount
  • Type Of Bearing
    Adapter Sleeve Mount
  • UPC_NO
    0808250294206
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)