Motion
UKT207+H2307

AMI BEARINGS INC
UKT207+H2307

Take-Up Ball Bearing Unit - Side Mount, 30 mm Bore, Cast Iron Housing, Adapter Sleeve Collar, 12 mm Slot
Mi Item #03774894
MFR #UKT207+H2307
Price$202.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKT207+H2307

Take-Up Ball Bearing Unit - Side Mount, 30 mm Bore, Cast Iron Housing, Adapter Sleeve Collar, 12 mm Slot
Mi Item #03774894
MFR #UKT207+H2307

Mfr description
UKT207+H2307 30MM TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$202.08/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Overall Height
    102 mm
  • Overall Length
    129 mm
  • Slot Spacing  
    64 mm

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UKT207+H2307
  • Manufacturer Upc Number
    0808250165384
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    2640 kgf
  • Seal Type
    Contact with Slinger
  • Series
    UKT200+H2000
  • Unit Type
    Side Mount
  • UPC_NO
    0808250165384
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)