Motion
UKT210+H2310

AMI BEARINGS INC
UKT210+H2310

Take-Up Ball Bearing Unit - Side Mount, 45 mm Bore, Cast Iron Housing, Adapter Sleeve Collar, 16 mm Slot
MI ITEM #03774898
MFR #UKT210+H2310
Your Price$250.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKT210+H2310

Take-Up Ball Bearing Unit - Side Mount, 45 mm Bore, Cast Iron Housing, Adapter Sleeve Collar, 16 mm Slot
MI ITEM #03774898
MFR #UKT210+H2310

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$250.02/each(List $345.04)

Overview

Mfr description
UKT210+H2310 45MM TAKE-UP

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Seal Type
    Contact with Slinger
  • Overall Length
    149 mm
  • Overall Height
    117 mm
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    UKT200+H2000
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    UKT210+H2310
  • Manufacturer Upc Number
    0808250218165
  • UPC_NO
    0808250218165
  • Radial Dynamic Load Capacity
    3600 kgf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text