Motion
UKT212+H2312

AMI BEARINGS INC
UKT212+H2312

Take-Up Ball Bearing Unit - Side Mount, 55 mm Bore, Cast Iron Housing, Adapter Sleeve Collar, 22 mm Slot
MI ITEM #03774899
MFR #UKT212+H2312
List Price$441.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKT212+H2312

Take-Up Ball Bearing Unit - Side Mount, 55 mm Bore, Cast Iron Housing, Adapter Sleeve Collar, 22 mm Slot
MI ITEM #03774899
MFR #UKT212+H2312

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$441.95/each for your price

Overview

Mfr description
UKT212+H2312 55MM TAKE-UP

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Seal Type
    Contact with Slinger
  • Overall Length
    194 mm
  • Overall Height
    146 mm
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    UKT200+H2000
  • Type Of Bearing
    Ball Bearing
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    UKT212+H2312
  • Manufacturer Upc Number
    0808250250172
  • UPC_NO
    0808250250172
  • Radial Dynamic Load Capacity
    5350 kgf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought